Filter Syringe di Kota Bandung
- BARUMulai
Rp36.000
Rp36.000
| Nama Produk | Spesifikasi | Harga (IDR) |
| Celltreat Syringe Filter 229774 Male, Male Luer Slip, PVDF 100ml, 0.45um, 30mm 1pack(100pcs) | - Autoclavable: No - Outlet Connection Gender: Male - Filter Material: PVDF - Inlet Connection Gender: Female |
7,099,000 |
| CORNING Syringe Filters CLS431218 1pack(50pcs) | - Sterility: sterile - Manufacturer/Tradename: Corning 431218 - Material: acrylic copolymer housing, cellulose membrane (surfactant-free with prefilter) - Fitting: female Luer inlet (lock), male Luer outlet (slip) |
4,799,000 |
| Thermo Fisher Titan3 PTFE Syringe Filter 44513-NP 17mm 1pack(200pcs) | - Material: PTFE (Hydrophobic) - Prefilter: No - Hold up Volume (After Air Purge) (μL): <35 - Pressure Rating (PSI): 115 |
2,199,000 |
| Microlab Scientific CA Syringe Filter 13mm 0.45μm 1pack | - Maximum Operating Pressure (psi): >87 - Inlet/Outlet: Female Luer Lock/Male Luer Slip - Holdup Volume (μl): <10 - Filtration Area (cm²): 0.92 |
1,399,000 |
| Alwsci-Labfil Hydrophilic PTFE Syringe Filter C0000609 Outer Ring 25mm 0.45μm 1pack(100pcs) | - Application: HPLC and GC samples - Size (mm): 25 - Feature: Female Luer-Lock - Material: PTFE Membrane |
1,499,000 |
| LAB SAFETY SUPPLY Syringe Filter 11L860 Male, Male Luer Slip, Nylon 10ml, 0.45um, 13mm 1pack(75pcs) | - UNSPSC: 41104922 - Filter Material: Nylon - Housing Material: Polypropylene - Product Type: Syringe Filter |
2,499,000 |
| MS(Membrane Solutions) Syringe Filter PP025022 1box(100pcs) | - Membrane Material: PP (Polypropylene) - Diameter (mm): 25 - Connections: Inlet/Female Luer Lock, Outlet/Male Luer Slip - Application: Purification of HPLC samples and filtration of cell tissue samples. |
2,599,000 |
| Merck Millipore Millex® PVDF Syringe Filter SLHVX13NK Pore Size 0.45μm, Diam. 13mm, Non-Sterile, Hydrophilic 1pack(1000pcs) | - Diameter (mm): 13 - Filtration Area (cm²): 0.8 - Fitting: Female Luer-Lok® inlet connection, female Luer-Lok® inlet fitting, male Luer outlet slip - Parameter: 10bar max. inlet pressure (150psi), 101L/min flow rate, 101mL/min-cm2 water flow rate, 45°C max. temp. |
41,999,000 |
| Whatman Puradisc 13 Syringe Filters WHA67841302 Non Sterile 13mm 1pack(100pcs) | - Pore Size (μm): 0.2 - Filtration Area (cm2): 1.3 - Fitting: female Luer inlet (lock), male Luer outlet - Material: PTFE membrane, polypropylene housing |
13,999,000 |
| SARTORIUS BL/Minisart NML 16532K 1pc | - Connector Inlet: Female Luer Lock - Bubble Point: Min. value with water 3.2 bar (46 psi) - Biosafety: All materials of this filter element meet the requirements of the current USP Biological Reactivity tests for plastics Class VI (Systemic Injection, Intracutaneous and Implantation tests). - Housing Material: Acrylic-based multipolymer compound (MBS) |
3,099,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami